0
1
2

Screwed Studding, Metric - Brass - Hex Connection Nut - DIN 6334


Select
£1.43 Inc VAT (20%)
Up to 16.5% off


See all variants from £1.43

Description

Studding connectors or coupling nuts are for connecting multiple lengths of threaded rod. Made from low carbon steel, bright zinc- plated. Manufactured to DIN 6334.

Feature Attributes

Leading Standard:
DIN 6334
Grade:
CZ121
Material:
Brass
Product Type:
Brass Studding
Surface Treatment:
Plain
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome