Screwed Studding, Metric - BZP - Grade 4.6 - DIN 975


£1.22 Inc VAT (20%)
Up to 15% off

See 2 Product Variants
£1.22

Description

Mild Steel - Grade 4.6 Zinc-Plated: Metric
Colour-coded at each end of length for easy identification as shown.

Feature Attributes

Material:
Steel
Grade:
4.6
Product Type:
Mild Steel Studding
Surface Treatment:
Zinc Plated
Thread:
Metric
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome