1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding, Metric - BZP - Grade 8.8 - Threaded Rod - DIN 975 - 1M

Screwed Studding, Metric - BZP - Grade 8.8 - Threaded Rod - DIN 975 - 1M


12 Variants From
£0.89

Inc VAT (20%)

See 12 Product Variants
£0.89

Description

These threaded rods and screwed Studding provide an excellent cost-effective solution to a wide range of fastening applications.

Features and Benefits
• Bright electroplated Zinc Finish to prevent corrosion
• Min. Proof Load 580 MPA
• Suitable for use in conjunction with other fastening products

Standards
• DIN 976 (supercedes DIN 975)

See full description

Feature Attributes

Product Type:

Threaded Rod

Thread Direction:

Right Hand

Grade:

8.8

Surface Treatment:

Zinc Plated

Thread:

Metric

Leading Standard:

DIN 975

More attributes