0
1
2

Screwed Studding - Metric Fine - Stainless Steel A4 - Grade 70 - Threaded Rod - DIN 976-1A


£72.99 Inc VAT (20%)
Up to 9% off

See all variants from £72.99

Description

Screwed Studding
Metric Fine
Stainless Steel A4 - Grade 70
Threaded Rod
DIN 976-1A

Feature Attributes

Leading Standard:
DIN 976-1
Thread:
Metric Fine
Product Type:
Threaded Rod
Thread Direction:
Right Hand
Length:
1000 mm
Material:
A4 Stainless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome