0
1
2

Screwed Studding - Metric - Glass-fibre Reinforced Epoxy Permaglas ME 771


Select
£149.99 Inc VAT (20%)
Up to 17% off


See all variants from £149.99

Description

Screwed Studding
Metric
Glass-fibre Reinforced Epoxy Permaglas ME 771.
Glass-fiber reinforced epoxy Temperature resistant -270°C up to +155°C Light weight (density 1,85 g/cm³) Corrosion resistant Resistant to aggressive chemicals and gases Provides electrical and thermal insulation Non-magnetic

See full description

Feature Attributes

Leading Standard:
DIN 975
Product Type:
Glass-fibre Reinforced Plastic
Thread Direction:
Right Hand
Surface Treatment:
Plain
Material:
Glass-fibre Reinforced Plastic
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome