Inc VAT (20%)
High Tensile Steel - Grade 8.8 BZP: Metric
Colour-coded at each end of length for easy identification as shown.
Product Type:
Threaded Rod (Nylon)
Thread:
Metric
Length:
1000 mm
Surface Treatment:
Plain
Thread Direction:
Right Hand
Leading Standard:
DIN 975