1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding - Metric - Steel BZP (Bright Zinc Plated)  Grade 4.8 - Threaded Rod - DIN 976-1A

Screwed Studding - Metric - Steel BZP (Bright Zinc Plated) Grade 4.8 - Threaded Rod - DIN 976-1A


See all variants from
£1.59

Inc VAT (20%)

Up to 14% off
See all variants from £1.59

Description

Screwed Studding
Metric
Steel BZP (Bright Zinc Plated) Grade 4.8
Threaded Rod
DIN 976-1A

See full description

Feature Attributes

Material:

Steel

Thread:

Metric

Leading Standard:

DIN 976-1A

Grade:

4.8

Surface Treatment:

Zinc Plated

Thread Direction:

Right Hand

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome