Inc VAT (20%)
Screwed StuddingMetric Steel - Grade 8.8 - Galvanised Threaded Rod DIN 976-1A
Thread:
Metric
Thread Direction:
Right Hand
Length:
1000 mm
Material:
Steel
Surface Treatment:
Hot-Dip Galvanised
Grade:
8.8