1. Fasteners/
  2. Threaded Rods, Connectors & Stud Bolts/
  3. Threaded Rods
Screwed Studding - Metric - Steel  Grade B7 - Threaded rod - ASTM A193M
0
1
2

Screwed Studding - Metric - Steel Grade B7 - Threaded rod - ASTM A193M


15 Variants From
£6.49

Inc VAT (20%)

See 15 Product Variants
£6.49

Description

Screwed Studding
Metric
Steel Grade B7
Threaded rod
ASTM A193M

See full description

Feature Attributes

Grade:

B7

Thread Direction:

Right Hand

Product Type:

Threaded Rod

Material:

Steel

Surface Treatment:

Plain

Thread:

Metric

More attributes