0
1
2

Screwed Studding - Metric - Steel ZY (Zinc Yellow Passivated) - Grade 4.8 - Threaded Rod - DIN 976-1A


Select
£4.09 Inc VAT (20%)
Up to 15% off


See all variants from £4.09

Description

Screwed Studding
Metric
Steel ZY (Zinc Yellow Passivated) - Grade 4.8
Threaded Rod
DIN 976-1A

See full description

Feature Attributes

Surface Treatment:
Zinc Plated Yellow Passivated
Leading Standard:
DIN 976-1A
Grade:
4.8
Product Type:
Threaded Rod
Material:
Steel
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome