Inc VAT (20%)
Screwed StuddingMetricSteel ZY (Zinc Yellow Passivated) - Grade 8.8 Threaded Rod DIN 976-1A
Thread:
Metric
Grade:
8.8
Surface Treatment:
Zinc Plated Yellow Passivated
Material:
Steel
Length:
1000 mm
Leading Standard:
DIN 976-1A