0
1
2

Screwed Studding, Metric - Titanium - Threaded Rod - DIN 975


Select
£149.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £149.99

Description

High Tensile Steel - Grade 8.8 BZP: Metric
Colour-coded at each end of length for easy identification as shown.

Feature Attributes

Surface Treatment:
Plain
Material:
Titanium
Thread Direction:
Right Hand
Product Type:
Titanium Threaded Rod
Leading Standard:
DIN 976-1A
Length:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome