Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Threaded Rods, Connectors & Stud Bolts
Threaded Rods
Screwed Studding - UNC - BZP (Bright Zinc Plated) - Grade B7/2H - Stud Bolt With 2 Hex Nuts - BS 4882
By Qualfast
Reset
Clear All
Surface Treatment
Select
Thread Size
Select
Length
Select
See all variants from
£0.69
Inc VAT (20%)
Up to 16% off
1
Add to basket
Add to quotation
See all variants from
£0.69
Description
Screwed Studding
UNC
BZP (Bright Zinc Plated) - Grade B7/2H
Stud Bolt With 2 Hex Nuts
BS 4882
See full description
Feature Attributes
Thread Direction:
Right Hand
Material:
Steel
Grade:
B7/2H
Product Type:
Stud Bolt c/w 2 Nuts
Leading Standard:
DIN 976-1
ASME:
B16.5/B18.2.2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome