Inc VAT (20%)
Screwed Studding
UNC
Stainless Steel Gr.B8M / Gr.8M
Stud Bolt With 2 Hex Nut
BS 4882
Grade:
B8M/8M
Material:
Stainless
Product Type:
Stud Bolt c/w 2 Nuts
Thread Direction:
Right Hand
Leading Standard:
ASME B16.5
Surface Treatment:
Plain