Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
Thumb Screw, Metric - A1 Stainless - Slotted Knurled High Type - DIN 464 Sz
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£1.39
Inc VAT (20%)
Up to 14.5% off
1
Add to basket
Add to quotation
See all variants from
£1.39
Description
Metric Thread
Stainless Steel A1
DIN 464 Sz
Feature Attributes
Material:
A1 Stainless Steel
Driving Features:
Slotted
Thread:
Metric Thread
Leading Standard:
DIN 464 Sz
System of Measurement:
Metric
Thread Direction:
Right
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome