0
1
2

Thumb Screw, Metric - Brass - Grade Cu3 - Knurled Thin Type - DIN 653


£1.29 Inc VAT (20%)
Up to 10% off

See 28 Product Variants
£1.29

Description

Metric Thread
Brass Cu3
DIN 653

Feature Attributes

Head Shape:
Knurled
Leading Standard:
DIN 653
Thread:
Metric Thread
Material:
Brass
Thread Direction:
Right
System of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome