Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Thumb Screws
Thumb Screw, Metric - Steel - BZP (Bright Zinc Plated) - Knurled High Type - DIN 464
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.34
Inc VAT (20%)
Up to 5% off
1
Add to basket
Add to quotation
See all variants from
£0.34
Description
Metric Thread
DIN 464
Free-cutting Steel
Zinc Plated
Feature Attributes
Head Shape:
Knurled
Material:
Steel
System of Measurement:
Metric
Leading Standard:
DIN 464
Thread:
Metric Thread
Surface Treatment:
Zinc Plated
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome