Blue Plasterboard Fixings


£9.19 Inc VAT (20%)
Up to 5% off

See 4 Product Variants
£9.19

Description

Gripit Plasterboard Fixings are designed for use with all types of plasterboard installation. The unique Gripit wings fold out in small cavity spaces to create a vice-like grip. Gripit Blue Fixings allow you to fix the heaviest of domestic heating boilers, TVs and kitchen cabinets to plasterboard walls. One Gripit Blue holds up to 113kg. Easy to install, you will require a 25mm drill bit. They are also removable and reusable. Each Gripit Blue is supplied with an M8 x 30mm bolt.

Feature Attributes

Drill Size:
25 mm
Length:
30 mm
Fixing Type:
Plasterboard Plug

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome