Frame Fixing


Select
£10.39 Inc VAT (20%)


See all variants from £10.39

Description

These frame fixings are suitable for fixing timber or metal windows and door frames.

Features and Benefits
• No marking out is required, the screws can be drilled straight through the frame
• Versatile and can be used in concrete, stone and brickwork

See full description

Feature Attributes

Additional Features:
Anti-rotation lugs
Base Material:
Concrete,Aerated concrete block,Hollow brick,Solid brick
Product Type:
Frame fixing screw and plug
Screw Size:
5.5
Hole Diameter:
8 mm
Applications:
Brickwork,Stone,Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome