Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall & Frame Fixings
Heavy-duty Plasterboard Fixings
By Plasplugs
See all variants from
£5.99
Inc VAT (20%)
Up to 7.5% off
See all variants from
£5.99
Description
Description unavailable
Feature Attributes
Type:
Plasterboard Plug
Size:
4.5 mm
Fixing Type:
Plasterboard Plug
Drill Size:
10 mm
Length:
4.5 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome