Heavy-Duty Plasterboard Fixings


£5.99 Inc VAT (20%)

See 4 Product Variants
£5.99

Description

Plasplugs' original heavy-duty, easy to use Plasterboard Fixings ideal for securing medium to heavyweight items in plasterboard. The multi-thread technology offers superior holding power. With an expanding barrel and contracting fixing with integral screw thread.Typical applications: shelving units, wooden battens, wall lights, small mirrors. Drill Size: 10mm.Screw Size: No 8 (4.5mm).

Feature Attributes

Type:
Plasterboard Plug
Size:
4.5 mm
Fixing Type:
Plasterboard Plug
Drill Size:
10 mm
Length:
4.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome