Hollow Door Fixings


Select
£3.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £3.99

Description

Plasplugs specialised, Hollow Door Fixings are ideal for fitting coat hooks, name plates and other fixings to the narrow gauge of hollow doors and panels. These tough, compact fixings have a rivet type action gripping the inside of the panel. Expanding wings grip securely in hollow doors, thin skin partitions, plywood and fibreglass. While multi-thread technology ensures superior holding power, this Plasplugs product is ideal for the home, boat and caravan. Accepts No. 6 Screws. Specifications:Drill size: 6mm.

Feature Attributes

Type:
Orange
Gauge Size:
No.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome