SM Interset


Select
£13.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £13.99

Description

These interset fixings are ideal for permanent anchorages in cavity walls.

Features and Benefits
• Versatile and suitable for board buildings materials with a thickness of 2-38mm
• Very reliable thanks to the one piece stamping, with integral thread and flange
• Large contact area of expanded arms increases load bearing capacity

Typical Applications
• Shelves and bathroom accessories
• Radiators and kitchen cabinets
• Pictures, lamps, towel rails, curtain rails and mirrors

Feature Attributes

Screw Size:
M4
Base Material:
Plasterboard, hollow doors
Hole Diameter:
7 mm
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome