WHO Frame Screws


Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

These special frame screws are ideal for window and door installations. Approved for use in concrete, solid brick, hollow brick and aerated concrete block.

Features and Benefits
• The cylinder head allows flush installation with the window and door frames
• Less stress on the substrate during installation thanks to the expansion-free fixing
• Easy to removal and so suitable for temporary works

Typical Applications
• Window and door frames
• Securing formwork
• Suspended ceilings
• Lightweight steel angles
• Timber constructions

Feature Attributes

Hole Diameter:
6 mm
Product Type:
Frame screw
Applications:
Door and window frames,Suspended ceilings,Lightweight steel angles,Securing formwork,Timber constructions
Screw Size:
7.5
Material:
Steel
Box Quantity:
100
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome