Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Anchors
Wall Plugs
Cavity Wall Nylon Speed Plug 4.5 x 3.5mm
By Forgefix
2 Variants From
£5.99
Inc VAT (20%)
See 2 Product Variants
£5.99
Description
Description unavailable
Feature Attributes
Type:
Self-Drill
Size:
4.5 mm
Length:
4.5 mm
Fixing Type:
Self-Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome