Duopower S Plug + Screw


£4.29 Inc VAT (20%)

See all variants from £4.29

Description

The fischer DuoPower offers very good hold values as a result of its 2 components: Depending on the building material, the grey components made from high quality nylon automatically activates the optimum product function (expansion, folding, knotting) for the best hold. The expansion wings of the red component support the secure expansion and offer additional security to the grey component. Easy screwing-in of the screw and correct "tightening" to close. No over-tightening of the screw. The preshaped edge on the plug head prevents the plug from slipping into the drill hole. The screws provided are optimally suited to the fischer expansion plug DuoPower. * Combination of two material components for more performance.
* Secure functions for solid (expansion) and hollow and panel building materials (folding/knotting) .
* Easy installation: narrow edge of the plug prevents it from falling deeper into the drill hole.
* Best possible feedback from the anchor - you can feel that the anchor is sitting perfectly.
* With the appropriate screw for a perfect hold.

See full description