Hammer Wall Plug Collar Cylindrical Window Door Frame Concrete Brick


£4.99 Inc VAT (20%)
Up to 8.5% off

See all variants from £4.99

Description

Wall Plugs
Material: Plastic / Metal
Finish: Grey
Diameter: 6Mm
Length: 40 - 80Mm
Suitable For: Concrete, Brickwork, Stone
High Quality

See full description

Feature Attributes

Finish:
Grey
Diameter:
6 mm