Nylon Hammer Wall Plug Window Door Frame Concrete Brick

Nylon Hammer Wall Plug Window Door Frame Concrete Brick


£4.99 Inc VAT (20%)
Up to 7.5% off

See all variants from £4.99

Description

Hammer Wall Plug
Material: Plastic / Metal
Finish: Grey
Diameter: 5Mm - 10Mm
Length: 45 - 220Mm
Suitable For: Concrete, Brickwork, Stone
High Quality

See full description

Feature Attributes

Finish:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome