Nylon Hammer Wall Plug with Collar Window Door Frame Concrete Brick


£4.79 Inc VAT (20%)

See all variants from £4.79

Description

Hammer Wall Plug
Material: Plastic / Metal
Finish: Grey
Diameter: 6Mm
Length: 40 - 80Mm
Suitable For: Concrete, Brickwork, Stone
High Quality

Feature Attributes

Diameter:
6 mm
Finish:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome