Versatile Wall Plug Window Door Frame Concrete Brick


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

Material: Nylon (Plastic)
Finish: Grey
Diameter: 6Mm - 10Mm
Length: 35 - 60Mm
High Quality

See full description

Feature Attributes

Size:
6 x 35 mm
Product Type:
Wall Plug
Finish:
Grey