Wall Plug 3 Way Expansion with Round Hook Frame Concrete Brick


Select
Select
£5.19 Inc VAT (20%)
Up to 8% off


See all variants from £5.19

Description

Wall Plugs
Material: Plastic / Metal
Finish: Grey
Diameter: 6-12Mm
Length: 30 - 60Mm
Suitable For: Concrete, Brickwork, Stone
Quality Plugs

See full description

Feature Attributes

Diameter:
6-12 mm
Product Type:
Wall Plug
Size:
10 x 50 mm
Finish:
Grey