Wall Plug Nylon Window Door Frame PZ-3 Head Concrete Brick


£4.99 Inc VAT (20%)

See all variants from £4.99

Description

Material: Nylon (Plastic) / Metal
Finish: Grey
Diameter: 8Mm
Length: 65 - 140Mm
Suitable For: Concrete, Brickwork, Stone, Blockwork
High Quality

Feature Attributes

Diameter:
8 mm
Product Type:
Wall Plug
Finish:
Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome