Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Washers for Steel Structures
M12 Steel Structure Washer - Steel - Hot Dip Galvanised DIN 7989-1
By Qualfast
Order Code:
ZT1115518X
For nom. size
*
M12
£0.19
each
Inc VAT (20%)
£1.90 minimum order value
Quantity
Price
Discount
1 - 99
£0.19
0%
100 - 199
£0.18
5.5%
200 - 999
£0.17
10.5%
1000 +
£0.16
16%
10
Add to basket
Minimum order quantity: 10.
Get it by
Tue, 25th Mar
In Stock
GBP
1.90
https://www.zoro.co.uk/shop/fasteners/washers-for-steel-structures/m12-steel-structure-washer-steel-hot-dip-galvanised-din-7989-1/p/ZT1115518X
Add to quotation
Schedule an order and save 5%
View all Washers for Steel Structures
Description
Washer For Steel Structures
Metric
Steel - Hot Dip Galvanized
DIN 7989-1
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants