0
1
2
3

Washer For Steel Structures - Metric - Steel - Hot Dip Galvanized - DIN 7989-1


£0.13 Inc VAT (20%)
Up to 9.5% off

See 7 Product Variants
£0.13

Description

Washer For Steel Structures
Metric
Steel - Hot Dip Galvanized
DIN 7989-1

Feature Attributes

Surface Treatment:
Galvanized
Leading Standard:
DIN 7989-1
Material:
Steel
Thickness:
8 mm
DIN:
7989-1
Class:
100 HV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome