0
1
2
3

Wing Nut, Metric - A4 Stainless - (American Type) - DIN 314


£0.22 Inc VAT (20%)

See 8 Product Variants
£0.22

Description

Wing Nut - American Type,
Metric,
A4 Stainless Steel,
DIN 314.

Feature Attributes

Grade:
316
Surface Treatment:
Plain
Material:
A4 Stainless
Thread:
Metric
Thread Direction:
Right
Driving Features:
Wing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome