1. Fasteners/
  2. Nuts/
  3. Wing Nuts
Wing Nut, Metric - Brass - Nickel Plated - Rounded Wings DIN 315
0
1
2
3

Wing Nut, Metric - Brass - Nickel Plated - Rounded Wings DIN 315


7 Variants From
£0.43

Inc VAT (20%)

See 7 Product Variants
£0.43

Description

Wing Nut - Rounded Wings,
Metric,
Brass,
Nickel Plated,
DIN 315.

See full description

Feature Attributes

Material:

Brass

Surface Treatment:

Nickel Plated

Driving Features:

Wing

Thread:

Metric

Leading Standard:

DIN 315

Thread Direction:

Right

More attributes