1. Fasteners/
  2. Nuts/
  3. Wing Nuts
Wing Nut Plastic - Metric-  Polyamide (nylon) - PA 6.6
0
1
2
3

Wing Nut Plastic - Metric- Polyamide (nylon) - PA 6.6


5 Variants From
£0.17

Inc VAT (20%)

Up to 4.5% off
See 5 Product Variants
£0.17

Description

Wing Nut Plastic
Metric
Polyamide (nylon) PA 6.6

Feature Attributes

Surface Treatment:

Plain

Grade:

PA 6.6

Driving Features:

Slotted

Material:

Plastic

Thread Direction:

Right

Thread:

Metric

More attributes