Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wing Screw
Wing Screw - A4 Stainless Steel - Light Wing Screw - Metric
By Qualfast
Reset
Clear All
Thread Size
Select
Length
Select
See all variants from
£0.51
Inc VAT (20%)
Up to 16.5% off
1
Add to basket
Add to quotation
See all variants from
£0.51
Description
Wing Screw
A4 Stainless Steel
Light Wing Screw
Metric
Feature Attributes
Driving Features:
Wing
System of Measurement:
Metric
Material:
A4 Stainless Steel
Grade:
A4
Thread:
Metric thread
Material Technical:
A4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome