0
1
2

Wing Screw - Brass - Rounded Wings - DIN 316 - Metric


Select
Select
£1.29 Inc VAT (20%)
Up to 11% off


See all variants from £1.29

Description

Wing Screw
Brass
Rounded Wings
DIN 316
Metric

Feature Attributes

Material:
Brass
Driving Features:
Wing
System of Measurement:
Metric
NEN:
1624
Thread:
Metric thread
DIN:
316

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome