5.5mm Terrace Screws with Cylindrical Head A4


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description


Description unavailable

Feature Attributes

Surface Treatment:
Plain
Material:
Stainless Steel
Head Shape:
Cylindrical
Thread Size:
5.5 mm
Grade:
A4
Driving Features:
TX
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome