ForgeFast Timber, Hex/TORX Compatible T30


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

The ForgeFast Hexagonal/Torx® Compatible Timber Screws are suitable for fixing into soft or hardwood. They have a combination hexagonal head with a deep Torx® compatible insert that reduces cam-out, also provides higher torque levels and a firmer drive. Its super sharp tip gives immediate bite from the very first turn. A patented self-drilling thread removes the need to pre-drill the timber and reduces the probability of splitting, even when screwing close to the edge. Hardened case and core give exceptional strength. Protected by elementech 2000 surface treatment which provides corrosion resistance up to 30 times longer than some standard zinc coated screws. They are highly resistant to pull out, they can flex by up to 35°, reducing likelihood of the screw shearing when used in flexible materials. CE approved for use in load-bearing timber construction. Available in a green or tan treated finish.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome