ForgeFast TORX Compatible Wood Screws - Box


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

ForgeFix ForgeFast Wood Screws have a universally accepted, Torx® compatible drive. Their recessed ribs provide improved countersinking and reduced surface dust, and their reinforced countersunk necks improve holding power. The screws have a patented drill and drive thread for reduced splitting of the timber, reduced 'jacking' and spinning of joined timber, increased pull-out and a firmer fix. A sharp point provides faster bite and is capable of piercing 0.8mm steel. The screws have an 'Elementech 400' coating providing an anti-corrosive metal finish, which lasts up to 6 times longer than standard zinc coatings. The coating is environmentally friendly and does not contain Cr6+. It is Salt Spray tested to 400 hours. The screws are suitable for interior use. Every box is supplied with a Torx® compatible bit.

Feature Attributes

Finish:
Elementech
Head Type:
Countersunk Torx
Thread:
Drill & Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome