1. Fasteners/
  2. Screws & Bolts/
  3. Wood Screws

ForgeFast TORX Compatible Wood Screws, Tub


Select
See all variants from
£22.99Inc VAT (20%)

See all variants from £22.99

Description

ForgeFix ForgeFast Wood Screws have a universally accepted, Torx® compatible drive. Their recessed ribs provide improved countersinking and reduced surface dust, and their reinforced countersunk necks improve holding power. The screws have a patented drill and drive thread for reduced splitting of the timber, reduced 'jacking' and spinning of joined timber, increased pull-out and a firmer fix. A sharp point provides faster bite and is capable of piercing 0.8mm steel. The screws have an 'Elementech 400' coating providing an anti-corrosive metal finish, which lasts up to 6 times longer than standard zinc coatings. The coating is environmentally friendly and does not contain Cr6+. It is Salt Spray tested to 400 hours. The screws are suitable for interior use. Every tub is supplied with a Torx® compatible bit.

Feature Attributes

Thread:
Drill & Drive
Head Type:
Countersunk Torx
Finish:
Elementech