Multi-Purpose Screws 10 x 3"-50 x 75mm Pack of 100

Order Code: ZT4962741S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Securfix Multi-Purpose Screws 10 x 3"-50 x 75mm | Pack of 100 Fully threaded up to 70mm (partial threaded up to 75mm Double corrosion resistance For use with MDF, chipboard, hardwood, softwood, plasterboard, PVCu and sheet metal For interior and exterior use Cross/pozi drive Countersunk head Zinc and yellow passivated

See full description
Specifications for Multi-Purpose Screws 10 x 3"-50 x 75mm Pack of 100
  • Pack Quantity
    100
  • Head Type
    Countersunk head
  • Product Type
    Multi-Purpose Screws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome