PTX Size 6 x 1 9/16" (3.5 x 40mm) Pack of 200 Screws

Order Code: ZT4962586S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

Securfix PTX Size: 6 x 1 9/16" (3.5 x 40mm) | Pack of 200 Screws Countersunk Zinc and yellow passivated Recessed TX

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for PTX Size 6 x 1 9/16" (3.5 x 40mm) Pack of 200 Screws
  • Thread Size
    6
  • Type
    Screws
  • Head Type
    Countersunk
  • Pack Quantity
    200
  • Material
    Zinc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome