TX Woodscrews with 20mm Washer A2 CU Plated


Select
£91.99 Inc VAT (20%)


See all variants from £91.99

Description


Description unavailable

Feature Attributes

Grade:
A2
Driving Features:
TX
Material:
Stainless Steel
Head Shape:
Countersunk
Thread Size:
4.5 mm
Surface Treatment:
Copper Dipped
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome