Wood Screws, Slotted, CSK, Brass


Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

These ForgeFix traditional slotted, single thread Wood Screws have countersunk heads and can be used in many internal and external applications. They have a solid brass construction to avoid corrosion. APPLICATION:Used for both decorative and in applications where the screw may come in to contact with the elements avoiding corrosion.Can be used with all manner of wall plugs. Slotted screw driver required. With Slotted screwdrivers it is important to ensure that the tip matches the width of the screw slot, otherwise you run the risk of damaging the screw head. Slotted screwdrivers are available with either Flared or Parallel tips. For the majority of uses the Flared tip is ideal but if the screw needs to be driven below the material surface a Parallel tip screwdriver should be used. Countersunk heads are designed to sink flush with substrates to leave a smooth surface finish. The single threads have been designed to offer higher pull out values and quicker insertion.

Feature Attributes

Finish:
Solid Brass
Thread:
Single Thread
Head Type:
Countersunk Slotted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome