Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Screws & Bolts
/
Wood Screws
Woodscrew, Self Tapping - Steel - Bright zinc Plated - Cross Reccess -Round Head - DIN7996-H
By Matlock
Length
Select
See all variants from
£8.29
Inc VAT (20%)
Up to 7.5% off
1
Add to basket
Add to quotation
See all variants from
£8.29
Description
Woodscrew,
Cross Reccess -Round Head,
ST (Self Tapping),
Steel - BZP (Bright zinc Plated),
DIN7996-H.
See full description
Feature Attributes
Box Quantity:
200
Thread Size:
4 mm
Material:
Steel
Thread Direction:
Right Hand
Surface Treatment:
Zinc Plated
Head Shape:
Round
More attributes