Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Wood Screws
Woodscrew, ST (Self Tapping) - Brass Cu2/Cu3 Nickel Plated - Slotted Raised Countersunk Head Screw - DIN 95
By Matlock
Reset
Clear All
Thread Size
Select
Box Quantity
Select
Length
Select
See all variants from
£6.29
Inc VAT (20%)
Up to 14% off
1
Add to basket
Add to quotation
See all variants from
£6.29
Description
Woodscrew
ST (Self Tapping)
Brass Cu2/Cu3 Nickel Plated
Slotted Raised Countersunk Head Screw
DIN 95
Feature Attributes
Material:
Brass Cu2/Cu3
Leading Standard:
DIN 95
Surface Treatment:
Nickle Plated
Driving Features:
Slotted
Head Shape:
Raised Countersunk
Thread Direction:
Right Hand
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome