SIP 3/8" 20mtr Professional Hose

SIP 3/8" 20mtr Professional Hose

Order Code: ZT1194468P

£59.99 Inc VAT (20%)

Currently unavailable

Description

The SIP 3/8" 20mtr Professional Air Hose is manufactured from quality silicon-free advanced Nitrile rubber and PVC, meaning there is no reaction against paints, and high resistance to kinks, abrasions, oils, and fuels.

Perfect for use with premium SIP compressors and air tools.

• 3/8" 20mtr (65.6ft) hose with 310psi (21.4bar) max. pressure
• Professional-grade hose manufactured from advanced Nitrile rubber and heavy-duty PVC which provide added durability and performance
• High kink resistance to kinks for easy set-up, use, and storage
• High durability thanks to abrasion, oil, and fuel resistance
• Silicon-free design means no reaction against paints
• Lightweight design; easy use, storage, and transport
• Dependable and superb value-for-money
• 1/4" BSP male end fittings

See full description
Specifications for SIP 3/8" 20mtr Professional Hose
  • MFR Part No.
    07883
  • Hose Length
    2m
  • Maximum Pressure
    310psi (21.4 bar)
  • Hose Diameter
    3/8"in